Shop All Showerhead and Tub Accessories
Olympia Faucets
Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 4.8
Mfr # P-4430-BN
Zoro # G6511006
product price: $148.80
/ea
Free Shipping & Returns
$148.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Flow Rate (GPM) 1.75
- Weight 4.8
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-4430-BN
- Zoro # G6511006
- UPC # 763439850669
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.75 |
Weight | 4.8 |
Style | Traditional |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ceramic Stem F/Altmans Sigma Hot (C07633)
- MOEN Handle Kit, 140903 (140903)
- ZORO SELECT 1/2" x 4" TOE Black Pipe Nipple Sch 80 (40406TS)
- THRIFCO PLUMBING 3/4 Brass Cap (9318084)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2370-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2340)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- WESTBRASS Three-Hole Remodel Plate in Powdercoated White (D505-50)
- Olympia Faucets Showerhead and Tub Accessories