Shop All Scroll Saw Blades
Olson Saw
Olson Saw FR49202 Reversed Tooth Scroll Blade Assortment -
Mfr # 2072528
Zoro # G904059286
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olson Saw
- MFR # 2072528
- Zoro # G904059286
- UPC # 12373492023
- Country of Origin China
- Category Scroll Saw Blades
Description
Features
- Reversed Tooth Scroll Blade Assortment
- Length: 5"
- End Type: Plain
- Includes 12 each of each style
- 11.5 TPI, 8 reverse, .047 wide, .017 thick Catalog ID: 40453836
- 9.5 TPI 6 reverse, .062 wide, .024 thick Catalog ID: 40453851
- 12.5 TPI, 9 reverse, .038 wide, .016 thick
- Cuts fast providing good chip clearance
- Splinter free finish on top and bottom surfaces
- Dimension: 0.3" H x 8.5" W x 3.6" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- MILWAUKEE TOOL 3/8" DRIVE 1/8" HEX BIT SOCKET (45-34-1040)
- NITTO KOHKI TW-1R Tigon Retractor (TW-1R)
- JAMESON Duct Hunter Traceable Rodder w/ 500 ft. of 1/4" Marked Rod (16-14-500M)
- OLSON SAW Blade Scroll 5" 20T Cd12 (FR44302)
- OLSON SAW Plain End Scroll Saw Blade (44600)
- OLSON SAW Blade Scroll 5"9.5T Cd12 (FR45302)
- OLSON SAW Olson FR Scroll Saw Blade, 11.5 TPI, 5 in L (49604)
- OLSON SAW Olson Plain End Scroll Saw Blade Assortment 36 Piece (FR49604)
- BLACKSTONE INDUSTRIES 5 in. Reverse Tooth Scroll Saw Blade, 12PK (2034213)
- Olson Saw Power Saw Blades