Shop All Diamond Saw Blades
Olson Saw
Olson Saw 44302 0.29 in. Scroll Saw Blade
Mfr # 2034221
Zoro # G203979544
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olson Saw
- MFR # 2034221
- Zoro # G203979544
- UPC # 12373443025
- Country of Origin China
- Category Diamond Saw Blades
Description
Features
- Universal no. 2R
- Length: 5"
- TPI: 20/14 reverse
- End type: plain
- Kerf: .012"
- Width: .029"
- Teeth type: reverse
- For intricate fretwork in wood up to 1/2" thick
- Splinter free finish on top and bottom surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- EGA MASTER ALUMINIUM PIPE WRENCH 48" TITALUM® (61028)
- SANDS LEVEL & TOOL CO Professional Level Case, 42 (SLPLC42)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 19/64 (C23140)
- OLSON SAW SCROLL SAW BLADE5"" 25TPI (42701)
- OLSON SAW BLADE BAND 3/8""X80"" 4T (WB58280DB)
- OLSON SAW SCROLL SAWBLD 5 in. ASST18P (PG49802)
- OLSON SAW BLADE SCROLL 3"" 15T CD6 (43001)
- OLSON SAW BLADE BAND 1/8""X80"" 14T (08580)
- OLSON SAW BLADE BAND 93.5X3/8"" 4T (19293)
- SIGNATURE LASER PREMIUM 14" X .250 X 1" CURED CONCRETE GENERAL PURPOSE (DSLP1814250)
- Olson Saw Diamond Saw Blades