Shop All Utility Knife Blades
This Product is Discontinued
Olo
2-Point Utility Blade, 3/4" W, PK100 (Discontinued)
Mfr # OLO-100/B
Zoro # G1513321
This Product is Discontinued
Key Features
- Width 3/4 in
- Length 2 1/8 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olo
- MFR # OLO-100/B
- Zoro # G1513321
- UPC # 067586200323
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 1/8 in |
Blade Width | 3/4 in |
Blade Length | 2 1/8 in |
Description
This OLO 100/B 2-Point Utility Blade is the perfect addition to your utility knife. With its sharp blade, you will be able to cut through most materials with ease. The blade has a straight edge and point type, which means it can handle general purpose cutting applications. Its thickness of 0.025 in. means it is sturdy enough for daily use, while its carbon steel material ensures that it stays sharp longer than other blades on the market. It comes with 100 blades per pack and fits into slot or holding notches of different utility knives. The OLO Utility Blade is the durable tool you need to keep your job running smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.