Shop All Drapes & Curtains
Olivia Gray
Olivia Gray PNA225134 54 x 84 in. Anchorage Solid Blackout Grommet Single Curtain Panel - Cabernet
Mfr # PNA225134
Zoro # G103915796
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olivia Gray
- MFR # PNA225134
- Zoro # G103915796
- UPC # 845951071804
- Country of Origin China
- Category Drapes & Curtains
Description
Block out sunlight and harmful UV rays with our solid grommet curtain panel. The blackout curtain helps keep the room exceptionally dark perfect for afternoon naps or morning sleep-ins. In addition to the sophisticated style and promoting better sleeping conditions, the curtain ensures complete privacy and helps reduce outside noise for a quieter indoor environment.
Specifications- Color: Cabernet
- Material: 100% Polyester
- Size: 54 x 84 in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Imperial 741013 Baseline Sports NFL New York Giants Counter & Pub Chair; Set Of 2 (741013)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-GOLDVEIN-BK-VY-GG)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- OLIVIA GRAY Olivia Gray PNA225135 54 x 84 in. Anchorage Solid Blackout Grommet Single Curtain Panel - Sesame (PNA225135)
- ACHIM IMPORTING Achim Importing DRVL14MT12 Darcy Valance; Marsala & Tan - 58 x 14 in. (DRVL14MT12)
- RICARDO Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs (06916-80-063-13)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-10)
- BAMBOO54 Bamboo 54 5285 Hammock beach scene curtain (5285)
- Olivia Gray Drapes & Curtains