Shop All Plain-Toe Work Boots and Shoes
Oliver By Honeywell
Work Boot, Black, Leather Lace, 8" Sz 10, PR
Mfr # 45675C
Zoro # G3741847
product price: $221.99
/pr
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Liquid-Resistant Leather; Midsole: Dual-Density, Low-Density Polyurethane (PU); Outsole: Slip-Resistant and Heat Resistant High-Density, Hard Wearing Rubber
- Gender Men's
- Toe Type Composite
- Footwear Style 8" Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oliver By Honeywell
- MFR # 45675C
- Zoro # G3741847
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Details
Color | Black |
Material | Upper: Liquid-Resistant Leather; Midsole: Dual-Density, Low-Density Polyurethane (PU); Outsole: Slip-Resistant and Heat Resistant High-Density, Hard Wearing Rubber |
Gender | Men's |
Toe Type | Composite |
Footwear Style | 8" Work Boot |
Waterproof | Yes |
Closure Type | Lace Up |
Item | Work Boot,Black,Leather Lace,8" Sz 10 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Black,Leather Lace,8 In. Sz 10, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Handgards Snugfit Vinyl Powder Free Xx-Large Glove, PK1000 (304362125)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 3/8in. (20738)
- WERNER Body Belt, 2 D-Rings, Size S (M210001)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- CAROLINA SHOE Work Boots, Mens, 10.5, E, Lace Up, 8inH, PR (CA9028)
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-12W, PR (2010-12W)
- IRON AGE Work Boots, Comp, Brw, 10M, PR (IA0195)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- GEORGIA BOOT CC5 Insole, MEM (GB00111)
- Oliver By Honeywell Foot Protection