Shop All Steel Toe Shoes
Oliver By Honeywell
Size 5 Women's Loafer Shoe Steel Work Shoe, Brown
Mfr # 49431-BRN
Zoro # G5775885
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Width D
- Upper Boot Material All Leather
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oliver By Honeywell
- MFR # 49431-BRN
- Zoro # G5775885
- UPC # 086189101240
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 5 |
Width | D |
Footwear Width | D |
Height | 3 in |
Heel Height | 1 in or Greater |
Footwear Size | 5 |
Overall Height | 3 in |
Size (PRINT) | 5 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 49431, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- NMC Large Format Danger No Smoking Within 50 Feet Sign, D124AC (D124AC)
- MSA SAFETY Full Facepiece, Medium, Advantage 1000 (805408)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (FP-N-100-XS-BLK-4.5)
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- OLIVER BY HONEYWELL Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- OLIVER BY HONEYWELL Size 7 Men's Hiker Shoe Steel Work Shoe, Brown (OL11114)
- OLIVER BY HONEYWELL Size 13 Men's Athletic Shoe Alloy Work Shoe, Black (NXLO212-MED)
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, Large, PR (46172GRA)
- REEBOK Size 15W Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 11-1/2, M, Black, PR (5020-11.5M)
- Oliver By Honeywell Steel Toe Shoes