Shop All Steel Toe Shoes
Oliver By Honeywell
Size 12 Women's Hiker Shoe
Mfr # OL21114
Zoro # G2388134
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Women's
- Width M
- Upper Boot Material Leather/Fabric
- Wide Toe Cap No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oliver By Honeywell
- MFR # OL21114
- Zoro # G2388134
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Width | M |
Heel Height | Less Than 1/2 in |
Height | 9 in |
Footwear Width | M |
Footwear Size | 12 |
Overall Height | 9 in |
Size (PRINT) | 12 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number OL21114-BRN, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1100-RA_10X7 (U4-1100-RA_10X7)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-8)
- ARSENAL BY ERGODYNE Orange Premium Topped Tool Pouch, Hinge (5527)
- OLIVER BY HONEYWELL Size 5 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- OLIVER BY HONEYWELL Size 7 Men's Hiker Shoe Steel Work Shoe, Brown (OL11114)
- OLIVER BY HONEYWELL Size 13 Men's Athletic Shoe Alloy Work Shoe, Black (NXLO212-MED)
- OLIVER BY HONEYWELL Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- PUMA SAFETY SHOES Work Shoe, Stl, 8.5, BLK, PR (642855)
- REEBOK Athletic WorkShoes, Black/Blue, 11M, PR (RB4830)
- Oliver By Honeywell Foot Protection