Shop All Rubber Boots
Oliver By Honeywell
Size 12 Men's Steel Steel Toe Boot
Mfr # 66299P-120
Zoro # G1962462
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Height 8
- Style Number 66299P
- Gender Men's
- For Outdoor Traction No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oliver By Honeywell
- MFR # 66299P-120
- Zoro # G1962462
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Height | 8 |
Boot Height | 8 in |
Details
Item | Steel Toe Boot |
Toe Type | Steel |
Style Number | 66299P |
Gender | Men's |
For Outdoor Traction | No |
Rubber Boot Style | Ankle |
Upper Material | Leather |
Shoe Style | Ankle |
Series | 66299P |
Description
Steel Toe Boot, Shoe Style Ankle, Toe Type Steel, Size 12, Men's, Boot Height 8 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 3 Boxes (6GKY8)
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- KISHIGO 3X, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-3X)
- TAPE LOGIC Tape Logic® Number Labels, "1", 1" Circle, Fluorescent Green, 500/Roll (DL6751)
- OLIVER BY HONEYWELL Size 10 Men's Steel Work boots, Gray (22205)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 070)
- TINGLEY Knee Boots, Gray, 11, Unisex, 16" H, PR (28259)
- BOSS Unisex PVC Boots Black 12 US Waterproof 1 pair 16 in. (B382-8105/12)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 100)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 090)
- Oliver By Honeywell Rubber Boots