Shop All Steel Toe Boots
Oliver By Honeywell
Size 10.5 Mens Work Boots
Mfr # 45633C-BRN-105
Zoro # G1962989
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Mens
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Outsole Material Rubber
- Height 6 millimetre
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oliver By Honeywell
- MFR # 45633C-BRN-105
- Zoro # G1962989
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10.5 |
Height | 6 millimetre |
Details
Gender | Mens |
Item | Work Boots |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Outsole Material | Rubber |
Upper Material | Leather |
Description
Work Boots, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner Baseline Self-Retracting Lifeline, 11'L Web (R530011)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 080)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1868-6)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Tan, PR (55332-TAN-100)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 11, Black, PR (55346S-BLK-110)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9 1/2, Black, PR (55346S-BLK-095)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10 1/2, Black, PR (55346S-BLK-105)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Tan, PR (55332-TAN-090)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- Oliver By Honeywell Foot Protection