Shop All Steel Toe Boots
Oliver By Honeywell
6-Inch Work Boot, D, 9, Tan, PR
Mfr # 55332-TAN-090
Zoro # G100892649
original price:
$288.56
30% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Wheat
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oliver By Honeywell
- MFR # 55332-TAN-090
- Zoro # G100892649
- UPC # 086189133883
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | D |
Heel Height | 5/8 Inch |
Height | 7 in |
Boot Height | 7 in |
Footwear Width | D |
Footwear Size | 9 |
Overall Height | 7 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-5-O-10)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 5XL (6667)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Tan, PR (55332-TAN-100)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Black, PR (55346S-BLK-120)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Black, PR (55346S-BLK-100)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10 1/2, Black, PR (55346S-BLK-105)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9 1/2, Black, PR (55346S-BLK-095)
- DOUBLE H BOOTS Size 13 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 13EE)
- Oliver By Honeywell Steel Toe Boots