Shop All Steel Toe Boots
Oliver By Honeywell
6-Inch Work Boot, D, 12, Tan, PR
Mfr # 55332-TAN-120
Zoro # G300892654
original price:
$288.56
30% off
new price: $199.99
/pr
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Wheat
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oliver By Honeywell
- MFR # 55332-TAN-120
- Zoro # G300892654
- UPC # 086189133944
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Boot Height | 7 in |
Heel Height | 5/8 Inch |
Height | 7 in |
Footwear Width | D |
Footwear Size | 12 |
Overall Height | 7 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB0A1XK1214)
- MECHANIX WEAR Impact Gloves, S, Black, PR (MP4X-75-008)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Tan, PR (55332-TAN-090)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Tan, PR (55332-TAN-100)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9 1/2, Black, PR (55346S-BLK-095)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Black, PR (55346S-BLK-100)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Black, PR (55346S-BLK-090)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Black, PR (55346S-BLK-120)
- MICHELIN Size 9 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Oliver By Honeywell Foot Protection