Shop All Steel Toe Boots
Oliver By Honeywell
6-Inch Work Boot, D, 12, Black, PR
Mfr # 55346S-BLK-120
Zoro # G700892629
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oliver By Honeywell
- MFR # 55346S-BLK-120
- Zoro # G700892629
- UPC # 086189134255
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Heel Height | 5/8 Inch |
Height | 7 in |
Boot Height | 7 in |
Footwear Width | D |
Footwear Size | 12 |
Overall Height | 7 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, D, 8, Brown, PR (15484-8D)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RY)
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- BRADY Label Roll, White, Labels/Roll: 100 (J20-255-2551)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 8, Black, PR (55346S-BLK-080)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10 1/2, Black, PR (55346S-BLK-105)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9 1/2, Black, PR (55346S-BLK-095)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Tan, PR (55332-TAN-090)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Black, PR (55346S-BLK-090)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Oliver By Honeywell Foot Protection