Shop All Portable Air Conditioners
Olimpia Splendid
14,000 BTU WiFi 3-in-1 Portable Air Conditioner, 115V
Mfr # 2262
Zoro # G609611628
original price:
$630.99
6% off
new price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Cooling 14,000 BtuH
- Voltage 115V AC
- Phase 1
- Width 17.3
- Watts 1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olimpia Splendid
- MFR # 2262
- Zoro # G609611628
- UPC # 810016200383
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 17.3 |
Height | 28.1 |
Depth | 13.2 |
Power Cord Length | 6 ft |
Max. Exhaust Hose Length | 5 ft |
Details
Item | Portable Air Conditioner |
BtuH Cooling | 14,000 BtuH |
Voltage | 115V AC |
Phase | 1 |
Watts | 1250 |
Includes | Window Installation Kit, Manual, Remote Control, Warranty |
Number of Speeds | 3 |
NEMA Plug Configuration | LCDI, 5-15P |
Ambient Operating Range | 61degF - 95degF |
Cooling Method | yes |
Control Type | App control,touch panel, Remote Control Full Function |
Sound Level dBA | 52 dBA |
Amps | 11.2 |
Standards | ETL |
BtuH Cooling - DOE SACC | 10,000 BtuH |
Flow Rate | 380 cfm |
Hz | 60 Hz |
Description
The Italian designed Dolceclima Fresco 15 WiFi portable AC with a thermostat, dehumidifier and silent operation is the ideal solution for optimum cooling in your home. With 14,000 BTU 10,000 DOE for powerful cooling, this versatile unit not only cools, but also removes humidity for areas up to 500 sqft. The auto evaporating operation can remove up to 80 pints per day without a tank. Auto-mode regulates cooling in relation to the ambient temperature to optimize energy consumption. Motorized flaps, 3-speed fan control with Turbo and Cool Mode means comfort is never a hassle. Easy-to-install with the included window kit. Practical for use in different rooms thanks to its rotating castors, and the multi-function remote.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Electric Condensate Evaporators (CP820)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- BELL & GOSSETT Pump, 2/5 HP, 115V, 1 Phase, 3250 rpm (1BL032)
- SUPCO Press Switch, Range 400-300 PSIG (SHP400300)
- OLIMPIA SPLENDID 12,000 BTU WiFi 3-in-1 Portable Air Conditioner, 115V (2261)
- OLIMPIA SPLENDID 10,000 BTU 3-in-1 Portable Air Conditioner, 115V (2150)
- OLIMPIA SPLENDID 14,000 BTU 4-in-1 Portable Air Conditioner with Heater 115V (2149)
- OLIMPIA SPLENDID 14,000 BTU 3-in-1 Portable Air Conditioner, 115V (2148)
- KWIKOOL Portable Precision Cooling, 2.5 ton/ 230V/ 20 AMP (KIB3021-2)
- D&W D&W 5840BTW Aireport RV Air Conditioner Vent - White (5840BTW)
- WHYNTER CoolSize 10000 BTU Compact Portable Air Conditioner (ARC-101CW)
- Olimpia Splendid Portable Air Conditioners