Shop All Portable Air Conditioners
Olimpia Splendid
14,000 BTU 3-in-1 Portable Air Conditioner, 115V
Mfr # 2148
Zoro # G109611630
original price:
$574.99
7% off
new price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Cooling 14,000 BtuH
- Voltage 115V AC
- Phase 1
- Width 19.3
- Watts 1415
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olimpia Splendid
- MFR # 2148
- Zoro # G109611630
- UPC # 810016200284
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 19.3 |
Height | 30.1 |
Depth | 16.7 |
Max. Exhaust Hose Length | 5 ft |
Power Cord Length | 6 ft |
Details
Item | Portable Air Conditioner |
BtuH Cooling | 14,000 BtuH |
Voltage | 115V AC |
Phase | 1 |
Watts | 1415 |
Includes | Window Installation Kit, Manual, Remote Control, Warranty |
Number of Speeds | 3 |
NEMA Plug Configuration | LCDI, 5-15P |
Amps | 12.3 |
Sound Level dBA | 52/54/56 dBA |
Control Type | touch panel ,Remote Control Full Function |
Ambient Operating Range | 62degF - 95degF |
BtuH Cooling - DOE SACC | 9,500 BtuH |
Hz | 60 Hz |
Flow Rate | 306/283/261 cfm |
Cooling Method | yes |
Standards | ETL |
Description
The Italian designed Dolceclima Air Pro 14 portable AC with a thermostat, dehumidifier and silent operation is the ideal solution for optimum cooling in your home. With 14,000 BTU 10,000 DOE for powerful cooling, this versatile unit not only cools, but also removes humidity for areas up to 500 sqft. The auto evaporating operation can remove up to 70 pints per day without a tank. Auto-mode regulates cooling in relation to the ambient temperature to optimize energy consumption. Motorized flaps, 3-speed fan control with Turbo and Cool Mode means comfort is never a hassle. Easy-to-install with the included window kit. Practical for use in different rooms thanks to its rotating castors, and the multi-function remote.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x112" (2DXT8)
- PARKER Valve, Expansion (N2JW)
- PARKER Sight Glass (PSG-4S)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- OLIMPIA SPLENDID 14,000 BTU 4-in-1 Portable Air Conditioner with Heater 115V (2149)
- OLIMPIA SPLENDID 12,000 BTU WiFi 3-in-1 Portable Air Conditioner, 115V (2261)
- OLIMPIA SPLENDID 10,000 BTU 3-in-1 Portable Air Conditioner, 115V (2150)
- BLACK & DECKER 8,000 BTU Cooling, SACC/CEC, 11,000 BTU Heating (BPT08HWTB)
- DAYTON Portable Air Conditioner, 9000 BtuH (60YP69)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KPAC1411-2)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V (292662)
- Olimpia Splendid Portable Air Conditioners