Shop All Rechargeable Flashlights
Olight
Warrior X Turbo Black 1000 Yard Long Throw Rechargeable Flashlight
Mfr # 6972378121325
Zoro # G508665951
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 0.648125 lbs
- Width 3.25"
- Length 3.375"
- Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olight
- MFR # 6972378121325
- Zoro # G508665951
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 3.25" |
Length | 3.375" |
Details
Color | Black |
Item | Flashlight |
Weight | 0.648125 lbs |
Material | Metal Alloy |
Description
The latest iteration in the well-known Warrior X line, the Olight Warrior X Turbo features a longer throw and more runtime. It emits up to 1100 lumens at an impressive max distance of 1000 yards. Powered by a 5000mAh 21700 Li-ion battery, this long thrower is equipped with 100% faster charging speeds and the ability to run for up to 12.5 hours, giving you more time to use the light.
Just like its predecessors, the Warrior X Turbo is convenient and easy to use. Simply click the raised tail switch button to cycle through the two output modes. The upgraded tailcap is the same one as the Odin line and fits well with the push-to-lock pressure switch. To charge, place the magnetic charging cable onto the tail switch. This light is made to last with a robust aluminum alloy body, IPX8 waterproof rating, and 1.5 meter impact resistant rating. An ideal tool for hunting, search and rescue, and law enforcement activities, the Warrior X Turbo can be paired with the optional RWX magnetic remote switch for additional applications
Just like its predecessors, the Warrior X Turbo is convenient and easy to use. Simply click the raised tail switch button to cycle through the two output modes. The upgraded tailcap is the same one as the Odin line and fits well with the push-to-lock pressure switch. To charge, place the magnetic charging cable onto the tail switch. This light is made to last with a robust aluminum alloy body, IPX8 waterproof rating, and 1.5 meter impact resistant rating. An ideal tool for hunting, search and rescue, and law enforcement activities, the Warrior X Turbo can be paired with the optional RWX magnetic remote switch for additional applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Inspect Flashlight G20 (TT7817CP)
- CELEBRATIONS Led Net Ww 100Ct (40805-71)
- ILC Replacement for Osram Sylvania Dulux EL 20W replacement light bulb lamp (DULUX EL 20W OSRAM SYLVANIA)
- FULHAM 13 to 220 Watts 1, 2, 3, 4, 5 or 6 Lamps Electronic Ballast (WH8-120-L)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- MILWAUKEE TOOL Usb Rechargeable 1100L Twist Focus Flashlight (ML2161-20)
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- Olight Rechargeable Flashlights