Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight
Mfr # 6975498000495
Zoro # G208665947
Key Features
- Weight 2.11 lbs
- Material Metal Alloy
- Color Black
- Length 7"
- Width 6"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olight
- MFR # 6975498000495
- Zoro # G208665947
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Length | 7" |
Width | 6" |
Details
Item | Flashlight |
Weight | 2.11 lbs |
Material | Metal Alloy |
Color | Black |
Description
The Marauder mini is a miniature version of Olight's Marauder series of flashlights. It's a powerful rechargeable dual beam LED flashlight with both flood and throw. Composed of 9 LEDs surrounding the center, it enables seven brightness levels that provide 200-7000 lumens. A large round LED in the center, offering a 600-meter spotlight beam. Three RGB color LEDs are uniformly distributed around the converging lens, making it suitable for use during any occasion. The toggle switch in the middle of the body allows quick access to either spotlight or floodlight, while the upper rotary knob adjusts brightness levels.
The Marauder mini offers extended runtime and is compatible with Olight's MCC3 magnetic charging cable. The indicators surrounding the rotary knob switch reveal the brightness level, battery level, and three RGB light colors. Its thermal sensor automatically downshifts the light to regulate the body temperature for continuous high output use. Wrapped by 270-degree silicone, the flashlights body surface provides a comfortable and stable grip. The hidden lanyard hole design quickly manifests for ease of storage, carrying, and daily use. Smaller in size but still powered like a beast, the Marauder mini is a must have for search & rescue, hunters, and all outdoor enthusiasts.
- •SUPER BRIGHT LONG THROW FLASHLIGHT - features an incredible 7,000 lumen output flood mode with 9x LEDs and a primary spotlight that can reach over 656 yards.
- •MULTI-COLOR LEDs - the Marauder Mini is equipped with evenly spaced Red, Blue, and Green LEDs for all lighting scenarios like hunting, fishing, night vision, or technical duty.
- •OLIGHT MAGNETIC CHARGING - built-in 6500mAh 24Wh battery pack, that can be fast recharged with Olight's magnetic USB charging cable.
- •EASY TO OPERATE - intuitive toggle switch between flood and spot, and a rotary dial for fast brightness controls.
- •Includes: Olight Marauder Mini Flashlight, Magnetic USB Charging Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt (S11491)
- LEVITON Lampholder, 660 W, White, Single Pin (Fa8) (2537)
- ILC Replacement for Osram Sylvania Qtp2x32t8/unvisn-sc (QTP2X32T8/UNVISN-SC OSRAM SYLVANIA)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- PROMIER PRODUCTS 120 Lumen Compact Tactical Flashlight 2 Pack (LA-120x2-6/24)
- NEBO Rechargeable 3,500 Lumen Handheld Flashlight (NEB-FLT-0021)
- Olight Rechargeable Flashlights