Shop All Rechargeable Flashlights
Olight
Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight
Mfr # 6972378121752
Zoro # G908665957
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Material Metal Alloy
- Color Black
- Weight 0.9 lbs
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olight
- MFR # 6972378121752
- Zoro # G908665957
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 4" |
Length | 12" |
Details
Material | Metal Alloy |
Item | Flashlight |
Color | Black |
Weight | 0.9 lbs |
Description
Olight Javelot Turbo is the new pinnacle of long throw flashlights, capable of an impressive 1300 lumen focused beam that reaches up to 1421 yards. That is more than 14 football fields! Use the two-stage tactical tail switch to directly access the turbo and low mode and the side switch to cycle through the 4 brightness settings.
The durable aluminium alloy construction makes the Olight Javelot Turbo perfect for hunting or search and rescue operations. Its tower shaped structure and bevelled handle texture ensures a firm and comfortable grip. Its powerful 2x 21700 rechargeable battery runs up to 13 days on a single charge. Recharging is easy, just attach the included magnetic cable to the light and connect to any USB power source. The new Javelot Turbo is also compatible with the ROD locking magnetic pressure switch from Olight.
The durable aluminium alloy construction makes the Olight Javelot Turbo perfect for hunting or search and rescue operations. Its tower shaped structure and bevelled handle texture ensures a firm and comfortable grip. Its powerful 2x 21700 rechargeable battery runs up to 13 days on a single charge. Recharging is easy, just attach the included magnetic cable to the light and connect to any USB power source. The new Javelot Turbo is also compatible with the ROD locking magnetic pressure switch from Olight.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- HOLEX LED torch with rechargeable battery- Type: 130 (081362 130)
- EZRED EZ Red 300 Lumens Rechargeable Neck Light - Green (EZ334599)
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- Olight Rechargeable Flashlights