Shop All Rechargeable Flashlights
Olight
Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser
Mfr # 6972378127587
Zoro # G408665952
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Weight 0.33 lbs
- Length 9"
- Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olight
- MFR # 6972378127587
- Zoro # G408665952
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 6" |
Length | 9" |
Details
Color | Black |
Item | Flashlight |
Weight | 0.33 lbs |
Material | Metal Alloy |
Description
The Olight Arkfeld is a 1000 lumen edc flashlight with a green laser pointer that will bring a breath of fresh air to your EDC kit. The unique slim ultra-thin profile can easily slip into your pocket, or use the clip to secure it to straps, or loops. The intuitive rotary flip switch toggles between light and laser. The large single button in the center turns the light on and off, and adjusts the brightness.. The bright green laser is an excellent tool for surveying, presenting, or demonstrating; while the light is perfect for emergencies or daily tasks. The tail end is even and squared for tail stand capabilities and magnetic as well for truly hands free lighting.
The Olight Arkfeld is equipped with a built-in 1050mAh battery for extended runtimes and fast charging for busy users. On the bottom of the Arkfeld is Olight's proprietary magnetic charging ring for fast snap-on charging with the included MCC3 charging cable. Below the switch is a battery level indicator for rapid battery health readouts. The smooth uniform lines of the Olight Arkfeld feel great in hand and looks awesome on your instagram. Rated IPX7 water resistant, and sporting a long unibody aluminum frame the Arkfeld is durability made in style.
The Olight Arkfeld is equipped with a built-in 1050mAh battery for extended runtimes and fast charging for busy users. On the bottom of the Arkfeld is Olight's proprietary magnetic charging ring for fast snap-on charging with the included MCC3 charging cable. Below the switch is a battery level indicator for rapid battery health readouts. The smooth uniform lines of the Olight Arkfeld feel great in hand and looks awesome on your instagram. Rated IPX7 water resistant, and sporting a long unibody aluminum frame the Arkfeld is durability made in style.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED 29W 120-177V A23 Omni 5000K Day-Light E26 Med Bs, 6PK (5171020)
- ILC Replacement for Philips 150a21/rs/vs/br 120-130v replacement light bulb lamp (150A21/RS/VS/BR 120-130V PHILIPS)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- NEBO Rechargeable 5,000 Lumen Handheld Flashlight (NEB-FLT-0022)
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- LASTPLAY CED5332 Waterproof Rechargeable COB Light (LA1641834)
- Olight Rechargeable Flashlights