Shop All Cookware
Olicamp
Xts Pot - Hard Anodized 1L
Mfr # 329060
Zoro # G803972877
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our XTS pot can reduce boil times by as much as 40% thanks to the heat transfer system on the bottom of the pot. More surface area capturing the heat from your stove boils water faster. Saves time and fuel. Silicon covered pot handles and lid. Fuel canisters nest inside with your Olicamp stove for saving space in your pack and helps protect your stove from damage along the trail. Lightweight mesh storage bag included.
Features- Weight - 190 g./6.7 oz.
- Size - 1 liter 4.5 x 5.3 in.
- Hard Anodized aluminum.
- Compatible with most outdoor stoves
- Heat exchange technology
- Graduations stamped into pot for easy measurements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Warmer Element 208V 1000W (2406)
- SAN JAMAR Cutting Board, Brown, 12 x 9 In. (CBG912BR)
- WISCO 40 Watt Silicone Coated Bulb (27187)
- BLODGETT Switch For - Part# Bl7636 (BL7636)
- OLICAMP Stainless Steel Kettle 1 Quart (327416)
- OLICAMP Ak Cookset Stainless 3 Qt Kettle (327420)
- LODGE Lodge Oval Wood Walnut Stain Underliner, PK6 (UOPB)
- BROWNE FOODSERVICE Grater, Dual , Long Blade, 18" (746886)
- NUTRICHEF 11 Pcs Gold Lines Kitchenware Set (NCCW11GL)
- LODGE SKILLET/SILI HNDL 10"" CS (CRS10HH61)
- LODGE SKILLET 12"" LOGIC CI (L10SK3)
- Olicamp Cookware