Shop All Putty & Joint Knives, Spatulas, Scrapers
Olfa
Wall Scraper, Stiff, 2-3/8", SS
Mfr # SCR-L
Zoro # G2112047
original price:
$6.65
6% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2 3/8 in
- Blade Material Stainless Steel
- Blade Length 1 1/4 in
- Overall Length 6 1/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # SCR-L
- Zoro # G2112047
- UPC # 091511400731
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 3/8 in |
Blade Length | 1 1/4 in |
Overall Length | 6 1/4 in |
Handle Length | 5 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 1 1/4 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 2 3/8 in, Features Acetone Resistant, Durable, Textured Handle, Handle Length 5 in, Handle Material Plastic, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Includes Blade Cover, Number of Functions Not Applicable, Overall Length 6 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4836)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- MILWAUKEE TOOL 4/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04AC)
- OLFA OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack) (9069)
- OLFA OLFA GSB-2S/6B 30MM Stainless Steel Glass Scraper Blades for GSR-2 Mini Glass Scraper 6 Pack (1141614)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-300)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-200)
- OLFA OLFA AB50S 9MM Precision Stainless Steel SnapOff Blades 50 Pack (9282)
- OLFA OLFA® LBB-10B 18MM HD Ultra-Sharp Black Snap-Off Black Blade (10 Pack) (9070)
- MAYHEW SCRAPER BIT PNEUMATIC 2" (MY31970)
- Olfa Putty & Joint Knives, Spatulas, Scrapers