Shop All Putty & Joint Knives, Spatulas, Scrapers
Olfa
Wall Scraper, Stiff, 1", SS
Mfr # SCR-S
Zoro # G2718161
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Blade Material Stainless Steel
- Blade Length 1 1/4 in
- Overall Length 6 1/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # SCR-S
- Zoro # G2718161
- UPC # 091511400717
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 in |
Blade Length | 1 1/4 in |
Overall Length | 6 1/4 in |
Handle Length | 5 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 1 1/4 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 1 in, Features Acetone Resistant, Durable, Textured Handle, Handle Length 5 in, Handle Material ABS, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Includes Blade Cover, Number of Functions Not Applicable, Overall Length 6 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 (45681)
- SUPERIOR PARTS Aftermarket Cylinder Cap Seal Fits Max CN70, CN80, CN80F (SP CN37549)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- WESTWARD Taper File, American, Double Extra Slim (30PA48)
- OLFA OLFA AB50S 9MM Precision Stainless Steel SnapOff Blades 50 Pack (9282)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-200)
- OLFA Scraper, Single Edge Razor/Utility Blade (GSR-1/3B)
- OLFA Wall Scraper, Stiff, 2-3/8", SS (SCR-L)
- OLFA Scraper, Single Edge Razor, Utility Blade (XSR-660)
- OLFA OLFA® XSR-600 Extra Heavy Duty Scraper - 600MM Arm (1119197)
- 3M Dynatron YellowSpreader, 354, 3x5, 14, PK144 (354)
- Olfa Putty & Joint Knives, Spatulas, Scrapers