Shop All Utility Knives
Olfa
Utilty Knives, Self-Retracting, Plastic
Mfr # 1077171
Zoro # G207470351
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Blades Included 1
- Blade Material Carbon Steel
- Blade Change Yes
- Blade Type Self-Retracting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 1077171
- Zoro # G207470351
- Country of Origin Japan
- Category Utility Knives
Details
Material | Plastic |
Number of Blades Included | 1 |
Item | Utilty Knives |
Blade Material | Carbon Steel |
Blade Change | Yes |
Blade Type | Self-Retracting |
Handle Material | Plastic |
Color | Yellow |
Description
This OLFA selfretracting safety knife is specially designed for extra protection This heavyduty safety knife features a springloaded blade that automatically retracts the instant it loses contact with the material being cut, even when the blade slide is engaged This feature cannot be overridden providing increased safety in the workplace The antislip, cushion grip handle with a large blade slider makes this safety knife easy to use and has a cutting depth of 059
- •Automatic, self-retracting safety knife is specially designed for extra protection
- •Excellent for cutting cartons, packages, poster board, cardboard, corrugate, boxes and more.
- •Anti-slip, cushion grip handle allows for comfortable use
- •Metal tip for durability
- •Large blade slider makes the knife easy to use
- •Use replacement blade 01077173
- •5/16" cutting depth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Dial Calliper Stainless Steel Shock Proof Tool With Plastic Carry Case, 0-6 Inch Measuring Range (951377UOD)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/8 (41608)
- IRWIN Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8 (10239cb)
- HHIP 0.060" Swiss Style Test Indicator (4400-1006)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (NA-1)
- OLFA Disposable Bag Cutter, Plastic 5 1/4 in L (PK-1)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- PACIFIC HANDY CUTTER Safety Knife, 10 PK (E12206-4)
- Olfa Knives, Cutters & Snips