Shop All Utility Knives
Olfa
Utility Knife Utility, 6 in L
Mfr # L-1
Zoro # G4522725
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 18 mm
- Application Multipurpose
- Blade Type Utility
- Features Designed For Unparalleled Sharpness And Superior Edge Retention
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # L-1
- Zoro # G4522725
- UPC # 091511600049
- Country of Origin Japan
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Finish Unfinished, Blade Material Steel, Blade Operation Manual Retracting, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 18 mm, Grip Type Rubberized, Handle Color Yellow, Handle Material Plastic, Handle Style Straight, Includes (1) Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 150, Drill Point Angle 118 Deg, Black Oxide (44032)
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 12 mm Tip, 5 3/4 in L (41422)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- OLFA Utilty Knives, Self-Retracting, Plastic (1077171)
- OLFA Snap-Off Utility Knife Snap-Off, 5 in L (300)
- OLFA 5-3/4 in. L. Self-Retracting Safety Knife, Rounded Safety Blade, ABS (SK-4)
- OLFA 18mm Heavy-Duty Snap-Off Utility Knife NOL-1 (1118008)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (NH-1)
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-G)
- Olfa Knives, Cutters & Snips