Shop All Utility Knives
Olfa
Utility Knife Utility, 2 in L
Mfr # TK-4Y
Zoro # G4534923
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Thickness 0.25 in
- Tether Capable Tether Ready
- Blade Type Utility
- Handle Type Flat
- Number of Blades Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # TK-4Y
- Zoro # G4534923
- UPC # 091511000085
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 2 in |
Description
The OLFA TK-4Y Utility Knife is the perfect solution for your arts, graphics, crafts and hobby projects. You can also use it in industry. With a retractable blade that locks into place, this utility knife ensures safety while you work. Its pocket size makes it easy to carry around with you. It has a 1 3/4" overall length and 1 1/2" overall width. The stainless steel blade has a flat handle made of ABS material, which provides a secure grip when working with it. The OLFA Utility Knife is designed to be your go-to tool for arts, graphics, crafts and hobby projects at home or in industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3-Inch Extension (65722)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- CURRENT TOOLS Cable Pulling Line Swivel - 7000Lb Capacity (00505-025)
- OLFA OLFA® AK-5 18MM Heavy-Duty Snap-Off Utility Knife (1118008)
- OLFA 6-9/32 in L. Hook-Style Safety Cutter, Fixed Blade, Safety Recessed (SK-10)
- OLFA Ratchet-Lk Util Knf 18Mm (5003)
- OLFA Snap-Off Utility Knife Snap-Off, 11 in L (XL-2)
- OLFA Utility Knife Utility, 7 in L (OL)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- STANLEY Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack) (11-988)
- Olfa Utility Knives