Shop All Utility Knives
Olfa
Utility Knife Auto Lock, 7 1/2 in L
Mfr # XH-AL
Zoro # G4527966
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 25 mm
- Includes (1) Blade
- Features Auto-Lock, Chemical-Resistant Handle, Fiberglass Reinforced
- Overall Thickness 1.95 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # XH-AL
- Zoro # G4527966
- UPC # 091511610529
- Country of Origin Japan
- Category Utility Knives
Dimensions
Blade Width | 25 mm |
Overall Width | 1 in |
Overall Length | 7 1/2 in |
Description
Whether you're a tradesperson or an artist, the OLFA XH-AL Utility Knife is the tool for you. The blade locks automatically and can be retracted to protect your fingers. The acetone resistant handle provides superior grip and allows you to work comfortably. This black/yellow utility knife has a contoured handle made of elastomer, fiberglass, and polypropylene. It has a carbon steel blade that retracts into its casing for safety purposes. The 7 3/8 in L. utility knife has an overall width of 2 in., making it easy to hold and manoeuvre as needed. If you want a sturdy utility knife that won't slip out of your hands, this OLFA XH-AL is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 19/32 " L.170 mm (40483535)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 48 In, Graduated (J48)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-8)
- OLFA Snap-Off Utility Knife, Plastic 5 1/2 in L (XA-1)
- OLFA 5-3/4 in. L. Self-Retracting Safety Knife, Rounded Safety Blade, ABS (SK-4)
- OLFA OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow (1072198)
- OLFA Snap-Off Utility Knife Snap-Off, 5 in L (300)
- OLFA Snap-Off Utility Knife Snap-Off, 11 in L (XL-2)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- Olfa Knives, Cutters & Snips