Shop All Utility Knife Blades
Olfa
utility Blade, Square Point, 18mm W, PK10
Mfr # SKB-8/10B
Zoro # G0749971
product price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 1/8 in
- Material Carbon Steel
- Blade Width 23/32 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # SKB-8/10B
- Zoro # G0749971
- UPC # 091511501254
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 1/8 in |
Blade Width | 23/32 in |
Blade Length | 2 1/8 in |
Description
Utility Blade, Blade Design 29, Blade Edge Type Straight, Blade Length 2 1/8 in, Blade Material Steel, Blade Thickness 0.015625 in, Blade Tip Standard, Blade Width 23/32 in, Compatible with Grainger Part Number 2FTY3, Compatible with Manufacturer Model Number SK-8, Compatible with Series SK-8, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 19mm (7 19)
- STA-LUBE Air Tool Oil, 1 Gal (SL2533)
- HUSQVARNA WHEEL GUARD ASSY 14 (581351907)
- DICKIES 5-Pocket Drill Holster with Safety Tether (57097)
- OLFA Ultra Sharp Snap-Off Blade, 18mm W, PK100 (LBB/CP100)
- OLFA Blade, Standard, Pk50 (AB-50B)
- OLFA Snap-Off Blade, 25mm W, PK40 (HB/CP40)
- OLFA Single Edge Utility Blade, 9mm W, PK10 (A-SOL/10B)
- OLFA Snap-off Utility Blade, 25mm W, PK5 (HB-5B)
- OLFA Utility Blade, Square Point, 18mm W, PK10 (SKB-7/10B)
- PARTNERS BRAND Snap Blades, 13 Pt., Silver, 250/Case (KN218)
- Olfa Knives, Cutters & Snips