Shop All Utility Knife Blades
Olfa
Utility Blade, Square Point, 18mm W, PK10
Mfr # SKB-7/10B
Zoro # G3246774
product price: $5.65
/pk 10, $0.57/ea
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 in
- Material Carbon Steel
- Blade Width 12 mm
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # SKB-7/10B
- Zoro # G3246774
- UPC # 091511501247
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 in |
Blade Width | 12 mm |
Blade Length | 50 mm |
Description
The OLFA SKB-7/10B Utility Blade is the perfect tool for your next project. The sharp blade will cut through a variety of materials, making it an essential in any workshop or garage. With a length of 2 in., this utility blade has a straight edge and is made of carbon steel. It also features a square point with a width of 3/4 in. The package includes 10 blades, which are all 0.063 in. thick and have one hole for mounting purposes. You will want to equip yourself with the OLFA SKB-7/10B Utility Blade as soon as possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/64 (45611)
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- OLFA Rotary Straight Blade, 18mm W, PK2 (RB18-2)
- OLFA 2-Point Utility Blade, 21/32" W, PK5 (HOB-2/5)
- OLFA Fiberglass Rubber Grip Ratchet-Lock Utility Knife - Black/Yellow (1071858)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- OLFA Snap-Off Blade, 3-35/64" Length (CTB-5)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blade, 13/32"W (2ZRK2)
- Olfa Utility Knife Blades