Shop All Utility Knife Blades
Olfa
Utility Blade, 11/16" W, PK10
Mfr # SKB-2S/10B
Zoro # G9804076
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11/16 in
- Length 2 53/64 in
- Material Stainless Steel
- Includes Carry Case
- Blade Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # SKB-2S/10B
- Zoro # G9804076
- UPC # 091511430035
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 11/16 in |
Length | 2 53/64 in |
Blade Width | 11/16 in |
Blade Length | 2 27/32 in |
Description
The OLFA SKB-2S/10B Utility Blade is the best way to ensure that your blade is always sharp and ready for use. This utility blade measures 2 53/64 in. in length, 11/16 in. in width and 0.023 in. thick. The stainless steel material ensures its durability, while its single hole mount makes it easy to install on a wide variety of knives. Each pack comes with 10 blades, so you will have plenty of them at hand when needed most. When it comes to getting the job done right, you can't go wrong with the OLFA SKB-2S/10B Utility Blade.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- SUNEX Reversible Puller, 4-way, 2 Jaw, 2 tons (3905)
- KLEIN TOOLS Stainless Steel Fish Tape, 1/8-Inch x 240-Foot (56341)
- OLFA BS-10B Dual-Edge Scraper Blade, 10PK (1086566)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HB-20B)
- OLFA RSKB2 Round Tip Replacement Blades for SK4, SK6 SK9 Safety Knives, 10PK (9615)
- OLFA Snap-Off Blade, 18mm W, PK100 (LB/CP100)
- OLFA Fiberglass Rubber Grip Ratchet-Lock Utility Knife - Black/Yellow (1071858)
- OLFA Rotary Straight Blade, 18mm W, PK2 (RB18-2)
- TITAN REPLACEMENT BLADE FOR 15063 (TL15067)
- Olfa Knives, Cutters & Snips