Shop All Utility Knife Blades
Olfa
Ultra Sharp Snap-Off Blade, 18mm W, PK100
Mfr # LBB/CP100
Zoro # G7825015
product price: $55.15
/pk 100, $0.55/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 4 7/16 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # LBB/CP100
- Zoro # G7825015
- UPC # 091511450040
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 7/16 in |
Blade Width | 11/16 in |
Blade Length | 4 7/16 in |
Description
Ultra Sharp Snap-Off Blade, Blade Edge Straight, Blade Length 4 7/16 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser Yes, Material Application Gasket Material, Number of Blades Included 100, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Clay Spade Chisels Deliver Xtrm (DMAMXCH1010)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9403)
- MAKITA 36V (18V X2) LXT® Brushless Rear Handle 7-1/4” Circular Saw (XSR01Z)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (75344D2B31140)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- OLFA Disposal Case, Blade (DC-3)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10B)
- OLFA Rotary Straight Blade, 45mm W, PK10 (RB45-10)
- OLFA 2-Point Utility Blade, 21/32" W, PK5 (HOB-2/5)
- OLFA Snap-Off Blade, 3-35/64" Length (CTB-5)
- 3M 3M™ Replacement Blade for M75 Dispenser, Silver, 1/Each (TD3MM75B)
- Olfa Utility Knife Blades