Shop All Utility Knife Blades
Olfa
Solid Blade, 18mm W, PK3
Mfr # LWB-3B
Zoro # G7825006
product price: $5.15
/pk 3, $1.72/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 4 7/16 in
- Material Carbon Steel
- Features Fully Extended Blade for Thicker Materials
- Blade Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # LWB-3B
- Zoro # G7825006
- UPC # 091511230055
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 7/16 in |
Blade Width | 11/16 in |
Blade Length | 4 7/16 in |
Description
The OLFA LWB-3B Solid Blade is the perfect blade for your utility knife. It's durable and versatile, making it a valuable addition to your toolbox. The 18mm wide solid blade has a total length of 4 7/16 in.. Designed with a serrated edge, this carbon steel blade can handle tough jobs. With a thickness of 0.019 in., this blade is strong and sturdy enough to cut through tough materials such as carpeting, linoleum and tile. This single hole mount fits most standard utility knives on the market today, including OLFA® Utility Knives Stock No.: 5LC43, 34F812, 5LC34, 1MPP4, 6ZTL1, 6ZTL0, 34F815 and 6ZTK8 or 6ZTK6. When you need to make clean cuts through material like carpeting or linoleum without causing damage to the surface underneath it all you will want to have the OLFA LWB-3B Solid Blade on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 25 (MB25B)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A588)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709100)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- OLFA Snap-Off Blade, 18mm W, PK10 (LFB-10B)
- OLFA Snap Art Blade, Pk10 (A1160B)
- OLFA 18mm UltraSharp Snap-Off Black Blade, 50PK (9069)
- OLFA Snap-Off Blade, 3-35/64" Length (CTB-5)
- OLFA 18mm Silver Snap-Off Blade, 10PK (5009)
- OLFA 1-Pt Single Edge Blade, 18mm W, PK10 (L-SOL-10B)
- DEWALT Utility Blades, 2-Point, 3/4In L, 50 Blades (DWHT11131L)
- Olfa Knives, Cutters & Snips