Shop All Utility Knives
Olfa
Snap-Off Utility Knife Snap-Off, 5 1/2 in L
Mfr # 180
Zoro # G2380926
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 9 mm
- Handle Color Black
- Application Multipurpose
- Blade Type Snap-Off
- Blade Change Slide Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 180
- Zoro # G2380926
- UPC # 091511600018
- Country of Origin Japan
- Category Utility Knives
Dimensions
Blade Width | 9 mm |
Overall Length | 5 1/2 in |
Overall Width | 1/2 in |
Height | 7.9" |
Length | 3.2" |
Width | 0.7" |
Description
If you are looking for a tool that will help you get the job done quickly and efficiently, look no further than this OLFA Snap-Off Utility Knife. The blade can be snapped off when it gets dull so you can continue working without having to stop to change blades. This light duty utility knife has a slide lock which allows for easy one handed operation. The built in blade snapper ensures safe storage of the blade when not in use. The pocket clip allows you to carry it around with ease, while the plain handle offers a firm grip. OLFA's 5 1/2" Snap Off Utility Knife is just what you need for all your precision cutting jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (DCH0138-G)
- HHIP 5" 3-Jaw Plain Back Lathe Chuck (3900-0033)
- MALCO Malco TSHDRB Replacement Blade for TSHD Heavy Duty Sheet Metal Turbo Shear (TSHDRB)
- OLFA Safety Recessed 5 1/2 in L, 10 PK (SK-15/10)
- OLFA Laminate Scoring Knife Hook, 5 3/4 in L (PC-L)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (NH-1)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel (SVR-2)
- LEVEL 5 TOOLS Clipped Knife, Stainless Steel, 6 (5-201)
- Olfa Knives, Cutters & Snips