Shop All Utility Knives
Olfa
Snap-Off Utility Knife Snap-Off, 11 in L
Mfr # XL-2
Zoro # G3526065
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 18 mm
- Blade Material Steel
- Number of Segments 8
- Overall Width 1 in
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # XL-2
- Zoro # G3526065
- UPC # 091511200331
- Country of Origin Japan
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Width | 1 in |
Overall Length | 11 in |
Description
Snap-Off Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Finish Unfinished, Blade Material Steel, Blade Operation Manual Retracting, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 18 mm, Grip Type Textured, Handle Color Yellow, Handle Material Plastic, Handle Style Contoured, Includes (1) Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Measuring Gauge (U00000.000.0002)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- VEGA Phillips 3 Power Bit x 3-1/2" Bull Nose (190P3A-2)
- CRESCENT LUFKIN Rule 6'Wood Fold In (066FN)
- OLFA 5-3/4 in. L. Self-Retracting Safety Knife, Rounded Safety Blade, ABS (SK-4)
- OLFA Safety Knife, Self-Retracting, Safety Blade, Stainless steel (SK-14)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (180)
- OLFA Utility Knife Utility, 2 in L (TK-4Y)
- OLFA Safety Knife Rounded Safety Blade, 4 1/2 in L (SK-7)
- OLFA OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow (1072198)
- ART SUPPLIES X2000 Knife & Safety Cap Black (X3724)
- Olfa Knives, Cutters & Snips