Shop All Utility Knife Blades
Olfa
Snap-off Utility Blade, W, PK10
Mfr # LBB-10B
Zoro # G3913025
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 4 1/2 in
- Material Carbon Steel
- Features Blade Container Locks for Safety
- Blade Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # LBB-10B
- Zoro # G3913025
- UPC # 091511600360
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 1/2 in |
Blade Width | 11/16 in |
Blade Length | 4 1/2 in |
Description
Snap-Off Blade, Blade Edge Straight, Blade Length 4 1/2 in, Blade Material Steel, Blade Thickness 0.03 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser Yes, Number of Blades Included 10, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- KLEIN TOOLS Adjustable Length Screwdriver Handle (32619)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #1 (C70134)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709001)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- OLFA Snap-Off Blade, 18mm W, PK5 (HBB-5B)
- OLFA Rotary Straight Blade, 28mm W, PK10 (RB28-10)
- OLFA OLFA® ABB-10B 9MM Precision Black Ultra-Sharp Snap-Off Blades (10 Pack) (9148)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10B)
- SPEC OPS Utility Knife Blades, 10PK (SPEC-K1-BLADE10)
- Olfa Utility Knife Blades