Shop All Utility Knife Blades
Olfa
Snap-off Utility Blade, 9mm W, PK10
Mfr # AB-10B
Zoro # G3191194
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 mm
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 3/8 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # AB-10B
- Zoro # G3191194
- UPC # 091511600148
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 9 mm |
Blade Width | 3/8 in |
Blade Length | 3 1/8 in |
Description
Utility Blade, Blade Edge Straight, Blade Length 3 1/8 in, Blade Material Steel, Blade Thickness 0.35 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 3/8 in, Includes Blade Dispenser No, Material Application Cardboard, Foam Board, Paper, Number of Blades Included 5, Number of Cutting Edges 13, Number of Segments 13, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Compact Band Saw Blade, 32-7/8", 18TPI, PK5, 32-7/8 in L, 1/2" W, 18 TPI (B-40559)
- KLEIN TOOLS 6-Inch Extension (65623)
- STARRETT Rule 6IN (C306R-6)
- PROTO Hook Pick, 20-7/8 in. (J2388)
- OLFA Snap-Off Hook Blade, 25mm W, PK3 (HH-12B)
- OLFA Round Point Safety Blade, W, PK10 (RSKB-2/10B)
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (AB-50S)
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LBB-50B)
- OLFA 2-Point Utility Blade, 21/32" W, PK5 (HOB-2/5)
- OLFA Rotary Straight Blade, 60mm W, PK5 (RB60-5)
- Olfa Knives, Cutters & Snips