Shop All Utility Knife Blades
Olfa
Snap-off Utility Blade, 25mm W, PK20
Mfr # HB-20B
Zoro # G1278575
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 mm
- Length 4 29/32 in
- Material Carbon Steel
- Features Hard-To-Bend Blade
- Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # HB-20B
- Zoro # G1278575
- UPC # 091511600315
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 25 mm |
Length | 4 29/32 in |
Blade Width | 1 in |
Blade Length | 4 15/16 in |
Description
The OLFA HB-20B Snap-off Utility Blade is a carbon steel blade with a thickness of 0.027 in.. It is the perfect tool for cutting and stripping wire, opening boxes, or trimming cloth and carpet. This utility knife blade has a length of 4 29/32 in., width of 25 mm and thickness of 0.027 in.. The snap-off blade is made from carbon steel and fits perfectly into any standard utility knife. With seven segments, this snap off blade is both easy to use and convenient to store. Whether you're looking for something to cut through tough materials or open packages, the OLFA HB-20B Snap-off Utility Blade will get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x8IN (50540)
- MASON Vibration Iso Pad, 10x10x3/4 In, w/Hole (2LVR2)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LB-50B)
- OLFA Single Edge Utility Blade, 9mm W, PK10 (A-SOL/10B)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10B)
- OLFA Ultra Sharp Snap-Off Blade, 18mm W, PK100 (LBB/CP100)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- OLFA SKB2 DualEdge Replacement Blades for SK4 SK9 Safety Knives, 50PK (9614)
- Olfa Utility Knife Blades