Shop All Utility Knife Blades
Olfa
Snap-off Utility Blade, 18mm W, PK50
Mfr # LB-50B
Zoro # G1927317
product price: $43.99
/pk 50, $0.88/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 4 1/2 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # LB-50B
- Zoro # G1927317
- UPC # 091511600193
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 1/2 in |
Blade Width | 11/16 in |
Blade Length | 4 1/2 in |
Description
Snap-Off Blade, Blade Edge Straight, Blade Length 4 1/2 in, Blade Material Steel, Blade Thickness 0.03 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser No, Material Application Rubber, Number of Blades Included 50, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 16mm, 4-13/16"L (54UD11)
- GREENLEE 54744, Pliers, Pump, 12 Molded (0451-12M)
- WILLIAMS 1/2" Drive, SAE 1-5/8" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF52)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm) (SKT15302)
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LBB-50B)
- OLFA OLFA HBB20B 25MM XHD Black UltraSharp SnapOff Blades 20 Pack (1082209)
- OLFA Utility Blade, Square Point, 18mm W, PK10 (SKB-7/10B)
- OLFA 9mm Black Ultra-Sharp Snap-Off Blades, 10PK (9148)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10S)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- MARTOR Utility Blade, General Purpose, PK100 (92043.66)
- Olfa Knives, Cutters & Snips