Shop All Utility Knife Blades
Olfa
Snap-Off Hook Blade, 25mm W, PK3
Mfr # HH-12B
Zoro # G7825189
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 mm
- Length 6 1/8 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # HH-12B
- Zoro # G7825189
- UPC # 860005824618
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Width | 25 mm |
Length | 6 1/8 in |
Blade Width | 1 in |
Blade Length | 6 1/8 in |
Description
The OLFA HH-12B Snap-Off Hook Blade is the blade that you need for cutting through a variety of materials. It's made from carbon steel and features a snap-off design, which makes it easy to replace. The 25mm W snap-off hook blade has a total length of 6 1/8 in.. With 4 segments, this carbon steel blade is easy to replace and use. Its single hole mount allows it to fit easily into most utility knives without having to change blades. This pack comes with 3 blades, so you can stock up on replacements. When it comes to getting clean cuts through tough materials, nothing does the job better than the OLFA HH-12B Snap-Off Hook Blade.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE VX Air Tool Oil, 8 oz (018-0059CT)
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- WIHA Box End Wrench, SAE, 13/16" Head Sz, 12 pt. (21058)
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- OLFA 9mm Black Ultra-Sharp Snap-Off Blades, 10PK (9148)
- OLFA OLFA ABB50B 9149 9MM Precision Black UltraSharp SnapOff Blades 50 Pack (9149)
- OLFA Snap Art Blade, Pk10 (A1160B)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (ABB-10B)
- OLFA 9mm Stainless Steel Snap-Off Blades, 50PK (9282)
- KLEIN TOOLS Replacement Head for 42-Inch Bolt Cutter (63842)
- Olfa Utility Knife Blades