Shop All Utility Knife Blades
Olfa
Snap-Off Blade, 25mm W, PK40
Mfr # HB/CP40
Zoro # G7825049
original price:
$44.85
7% off
new price: $41.35
/pk 40, $1.03/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 mm
- Length 5 33/64 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # HB/CP40
- Zoro # G7825049
- UPC # 091511220209
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 25 mm |
Length | 5 33/64 in |
Blade Width | 1 in |
Blade Length | 5 1/2 in |
Description
When you need to cut through a variety of materials, the OLFA HB/CP40 Snap-Off Blade is just what you need. It has sharp carbon steel blades that are built to last. The 25mm W snap-off blade has seven segments for convenient use. This versatile blade can be used on cardboard, metal, film and more. With its 5 33/64 in. length, this snap-off blade fits perfectly into most utility knives. It is made from carbon steel with a thickness of 0.027 in.. When it comes to getting your cutting jobs done quickly and efficiently, the OLFA HB/CP40 Snap-Off Blade is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Drill/Driver + Grinder Kit (2903-22, 2880-20)
- EVOLUTION 6pc 2" Depth Annular TCT Mag Drill Cutter Set 11/16" To 1" (A-CT6SET-2)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J07529)
- OLFA OLFA HBB20B 25MM XHD Black UltraSharp SnapOff Blades 20 Pack (1082209)
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- OLFA Round Point Safety Blade, W, PK10 (RSKB-2/10B)
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LBB-50B)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HB-20B)
- STANLEY Snap-off Utility Blade, 9mm W, PK3 (11-300)
- Olfa Knives, Cutters & Snips