Shop All Utility Knife Blades
Olfa
Snap-Off Blade, 18mm W, PK5
Mfr # HBB-5B
Zoro # G7825146
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 mm
- Length 5 33/64 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # HBB-5B
- Zoro # G7825146
- UPC # 091511501261
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 25 mm |
Length | 5 33/64 in |
Blade Width | 1 in |
Blade Length | 5 1/2 in |
Description
If you're looking for a way to quickly and easily cut through a variety of materials, the OLFA HBB-5B Snap-Off Blade is what you need. It is designed to fit most utility knives on the market. The carbon steel snap-off blade has a width of 25 mm and thickness of 0.027 in.. Measuring 5 33/64 in. long, this utility knife blade has seven segments that can be snapped off once they have been used up. With a single hole mount type, it fits most utility knives with stock number 5LC35, 5LC44 and 1MPP3. This heavy duty snap off blade also comes with its own mounting device. The OLFA HBB-5B Snap Off Blade is an easy way to make your life easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. ProPEX Expander Head for M18 FUEL ProPEX Expander (49-16-2613)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun, PK 6 (B204-D6)
- COUNCIL TOOL Sledge Hammer, 16 lb Head Weight (PR1600)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/4" (54PN83)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- OLFA Disposal Case, Blade (DC-3)
- OLFA Round Point Safety Blade, W, PK50 (RSKB-2/50B)
- OLFA Snap-Off Hook Blade, 25mm W, PK3 (HH-12B)
- OLFA Carbon Steel Utility Blade, 50-Piece (SKB-2/50B)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HBB-20B)
- PRIME-LINE WORKPRO Utility Knife Blades, Steel Construction, Regular Duty SK5 Blades 10 Pack (W013003)
- Olfa Knives, Cutters & Snips