Shop All Utility Knives
Olfa
SK6 Dual Protection Self Retracting Safety Knife
Mfr # 1060595
Zoro # G607470340
product price: $16.29
/ea
Sold in multiples of 6 for $97.74
$97.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Handle Material Plastic
- Blade Change Yes
- Number of Blades Included 1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 1060595
- Zoro # G607470340
- Country of Origin Japan
- Category Utility Knives
Details
Blade Material | Carbon Steel |
Handle Material | Plastic |
Blade Change | Yes |
Number of Blades Included | 1 |
Material | Plastic |
Item | Utilty Knives |
Color | Black |
Description
This safety knife features an automatic protection blade guard that engages the moment the blade loses contact with the cutting surface, reducing injuries in the workplace This builtin safety guard is activated once the cut begins and can not be overriddenComfortable handle design and easy blade change helps prevent injury and hand and wrist fatigue For right and lefthanded use
- •Reduces injuries in the workplace
- •Automatic protection blade guard that engages the moment the blade loses contact with the cutting surface
- •Built-in safety guard is activated once the cut begins and can not be overridden for extra protection
- •Comfortable handle design
- •Easy blade change helps prevent injury
- •For right- and left-handed users
- •5/16" cutting depth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- HUSQVARNA Electric Core Drill Dry/Wet Drilling, D Handle (DM 200)
- PROSKIT Stationary Blade for 200-006 (200-035)
- OLFA Utilty Knives, Self-Retracting, Plastic (1077171)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- OLFA Safety Recessed 5 1/2 in L, 10 PK (SK-15/10)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- OLFA Utility Knife Auto Lock, 7 1/2 in L (XH-AL)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- STANLEY STANLEY SNAP KNIFE (10-481)
- Olfa Knives, Cutters & Snips