Shop All Utility Knife Blades
Olfa
Single Edge Utility Blade, 6mm W, PK5
Mfr # TSB-1
Zoro # G4606497
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15/64 in
- Length 1 3/8 in
- Material Carbon Steel
- Blade Width 1/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # TSB-1
- Zoro # G4606497
- UPC # 091511900194
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 15/64 in |
Length | 1 3/8 in |
Blade Width | 1/4 in |
Blade Length | 1 3/8 in |
Description
Utility Blade, Blade Design 44, Blade Edge Type Straight, Blade Length 1 3/8 in, Blade Material Steel, Blade Thickness 0.015625 in, Blade Tip Blunt, Blade Width 1/4 in, Compatible with Grainger Part Number 34F819, Compatible with Manufacturer Model Number TS-1, Compatible with Series TS-1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Extensions, 1/4 In (88439)
- KO-KEN Bit Socket 10mm 6 Point 50mm Z-series 3/8 Sq. Drive (3010MZ.50-10)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- OLFA 25mm Black UltraSharp Snap-Off Blades, 20PK (1082209)
- OLFA Snap-Off Blade, 3-35/64" Length (CTB-5)
- OLFA 9mm Snap-Off Blades, 10PK (5010)
- OLFA Blade, Standard, Pk50 (AB-50B)
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- OLFA Solid Blade, 18mm W, PK3 (LWB-3B)
- IRWIN 20PK Bimetal KNF Blade (2084200)
- Olfa Utility Knife Blades