Shop All Putty & Joint Knives, Spatulas, Scrapers
Olfa
Scraper, Single Edge Razor/Utility Blade
Mfr # GSR-1/3B
Zoro # G7825076
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 4 3/4 in
- Blade Material Stainless Steel
- Blade Length 4 3/4 in
- Overall Length 3 1/4 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # GSR-1/3B
- Zoro # G7825076
- UPC # 091511220155
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 3/4 in |
Blade Length | 4 3/4 in |
Overall Length | 3 1/4 in |
Handle Length | 3 1/2 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 3/4 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 4 3/4 in, Features Acetone Resistant, Handle Length 3 1/2 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number 1126050, Includes (3) GSB-1S Stainless Steel Glass Scraper Blades, Number of Functions Not Applicable, Overall Length 3 1/4 in, Product Type Scraper, Replaceable Blade Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (2917501)
- BOSCH Rotary Hammer Accessory (HS1402)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- OLFA OLFA GSR-2 30MM Stainless Steel Scraper (1141513)
- OLFA Wall Scraper, Stiff, 1", SS (SCR-S)
- OLFA OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack) (9069)
- OLFA OLFA® LBB-10B 18MM HD Ultra-Sharp Black Snap-Off Black Blade (10 Pack) (9070)
- OLFA OLFA® XSR-600 Extra Heavy Duty Scraper - 600MM Arm (1119197)
- OLFA OLFA® LB-50B 18MM Heavy Duty Silver Snap-Off Blade (50 Pack) (5016)
- WARNER 3" Square‐Notch Plastic Spreader (909)
- Olfa Drywall and Plastering Tools