Shop All Putty & Joint Knives, Spatulas, Scrapers
Olfa
Scraper, Single Edge Razor, Utility Blade
Mfr # XSR-660
Zoro # G7825137
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2 7/8 in
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 24 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # XSR-660
- Zoro # G7825137
- UPC # 091511220070
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 7/8 in |
Blade Length | 4 in |
Overall Length | 24 in |
Handle Length | 20 1/4 in |
Description
The OLFA XSR-660 Scraper is the tool you need to scrape off excess materials. The heavy duty scraper has a single edge razor blade that makes it easy to remove old paint, putty and grime. It does not require any tools for blade replacement, making it very convenient to use. With a carbon steel blade, this 24 1/16 in. long scraper also has an overall length of 24 1/16 in. and 2 13/16" wide blade width. The handle is made of steel and vinyl with a cushion grip design for comfort while working. If you are looking for an efficient way to scrape off excess material, this OLFA Scraper will be your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- CRESCENT 4-1/2" Mini Dipped Handle Tongue and Groove Pliers (RT24CVS-05)
- PROTO Retaining Ring Plier, External, 0Deg, 1 pc. (J365)
- POSI LOCK Jaw (10654)
- OLFA Wall Scraper, Stiff, 1", SS (SCR-S)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-300)
- OLFA Scraper Handle, Scraper Blade (GSR-2)
- OLFA OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack) (9069)
- OLFA Scraper, Single Edge Razor/Utility Blade (GSR-1/3B)
- OLFA OLFA GSR-2 30MM Stainless Steel Scraper (1141513)
- HYDE Knife Putty Flexible Ss 2In (06228)
- Olfa Putty & Joint Knives, Spatulas, Scrapers