Shop All Utility Knives
Olfa
Safety Knife, Self-Retracting, Safety Blade, Stainless steel
Mfr # SK-14
Zoro # G7648413
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Change Slide
- Blade Type Safety Blade
- Handle Color Silver
- Position 1
- Left/Right Hand Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # SK-14
- Zoro # G7648413
- UPC # 091511220520
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Width | 3/4 in |
Overall Length | 5 1/2 in |
Blade Projection Length | 9/16 in |
Length- Overall/Blade Projection | 5 1/2 in / 9/16 in |
Description
The OLFA SK-14 Safety Knife is the perfect tool for cutting plastic bags, film, foil and other tough materials. It features a safety blade that retracts automatically when you release your hand from the handle. The straight handle on this safety knife is made of stainless steel. You can use it to cut plastic bags, film, foil and other tough materials without worrying about hurting yourself. The safety blade retracts automatically when you release your hand from the handle. This self-retracting utility knife has an overall length of 5 5/16 in., with an overall width of 1 3/4 in.. If you want a safe way to cut tough materials like plastic bags and film, this OLFA Safety Knife is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523119)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 11/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46622)
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- OLFA Laminate Scoring Knife Hook, 5 3/4 in L (PC-L)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- OLFA Utility Knife Utility, 2 in L (TK-4Y)
- OLFA Utility Knife Utility, 7 in L (OL)
- OLFA Snap-Off Utility Knife Snap-Off, 11 in L (XL-2)
- OLFA Ratchet-Lk Util Knf 18Mm (5003)
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- Olfa Utility Knives