Shop All Utility Knives
Olfa
Safety Blade 3 in L, 5 PK
Mfr # SKB-2/5B
Zoro # G4861978
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Application Cuts Thin Stainless Steel, Copper and PVC
- Overall Length 3 in
- Metal Detectable Yes
- Blade Type Safety Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # SKB-2/5B
- Zoro # G4861978
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 3 in |
Details
Disposable | No |
Application | Cuts Thin Stainless Steel, Copper and PVC |
Item | Safety Knife |
Metal Detectable | Yes |
Blade Type | Safety Blade |
Blade Material | Steel |
Description
Safety Knife, Blade Material Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8") (DWA56015)
- CHANNELLOCK 7-1/2" Diagonal Cutters, (758)
- KRAFT TOOL Round End Magnesium Walking Float, 30 (CC813MT)
- KLEIN TOOLS Skinning Knife, Plastic 9 in L (1515-1)
- OLFA XA-1 9mm 13Pt Fiberglass Auto Lock Snap Off Cutter Rubber Grip (1075449)
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- OLFA 18mm Heavy-Duty Snap-Off Utility Knife NOL-1 (1118008)
- OLFA 6-9/32 in L. Hook-Style Safety Cutter, Fixed Blade, Safety Recessed (SK-10)
- OLFA Concealed Blade Safety Knife, Fiberglass 8 5/8 in L (SK-16)
- GARDENCARE Sod Harvest Utility Knife Blue Handle 3 in Blade (GA146668)
- Olfa Utility Knives