Shop All Utility Knife Blades
Olfa
Round Point Safety Blade, W, PK10
Mfr # RSKB-2/10B
Zoro # G3406855
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # RSKB-2/10B
- Zoro # G3406855
- UPC # 091511600513
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 in |
Blade Width | 3/4 in |
Blade Length | 1 31/32 in |
Description
Safety Blade, Blade Design 48, Blade Edge Type Straight, Blade Length 1 31/32 in, Blade Material Steel, Blade Thickness 0.015625 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Grainger Part Number 4GA85, 5LC46, Compatible with Manufacturer Model Number SK-4, SK-6, SK-9, Compatible with Series SK-4, SK-6, SK-9, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/16 (C23621)
- POWERBUILT 6" Combo 2/3 Jaw Rev Gear Puller Kit17 (648648)
- MAYHEW PRO Handle/Mandrel Set, 5/12 In, For 5MM18 (50545)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #68 (50358)
- OLFA Rotary Straight Blade, 45mm W, PK10 (RB45-10)
- OLFA Snap-Off Blade, 18mm W, PK5 (HBB-5B)
- OLFA OLFA® ABB-10B 9MM Precision Black Ultra-Sharp Snap-Off Blades (10 Pack) (9148)
- OLFA 18mm Silver Snap-Off Blade, 10PK (5009)
- OLFA Round Point Safety Blade, W, PK50 (RSKB-2/50B)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- WARNER 4" Wall Scraper Blades Dispenser, (single hole), Carton of 100 (698)
- Olfa Knives, Cutters & Snips