Shop All Arts & Crafts
Olfa
Rotating Rotary Cutting Mat, 17 x 17 In
Mfr # RM-17S
Zoro # G1788044
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Length 17 in
- Color Green with Yellow Lines
- Includes (1) Mat
- Type Square, Self-Healing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # RM-17S
- Zoro # G1788044
- UPC # 091511300949
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Width | 17 in |
Length | 17 in |
Length (In.) | 17 |
Width (In.) | 17 |
Details
Item | Cutting Mat |
Color | Green with Yellow Lines |
Includes | (1) Mat |
Type | Square, Self-Healing |
Graduation Degrees | 30 Degrees , 45 Degrees , 60 Degrees |
Thickness | 1/16 in |
Thickness (In.) | 0.06 |
Graduation (Deg.) | 30, 45, 60 |
Graduations | cm, ft, in |
Characteristics | 360 Degrees Rotation |
Use With | Rotary Cutters |
Description
Cutting Mat, Square, Self-Healing, Length 17 in, Width 17 in, Thickness 1/16 in, Color Green with Yellow Lines, Graduation Degrees 30 Degrees , 45 Degrees , 60 Degrees , Graduations cm, ft, in, Use With Rotary Cutters, Includes (1) Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- C-LINE PRODUCTS Sheet Protector, Non-Glare, 2", PK100 (62048)
- ADAMS Book, Mileage & Expense (ABFAFR12)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- MELISSA & DOUG Learning Mat Crayons, Assorted Colors, PK60 (4279)
- CRA-Z-ART Crayons, 64 Assorted Colors (10202WM16)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- NEXT INNOVATIONS Eagle Garden Stake Sublimation Blank, 12PK (261115004)
- NEXT INNOVATIONS Deluxe Mixed Product Pack Sublimation Blanks (261518007)
- PREMIER Paper Trimmer, Wood, Green, 24" (W24)
- Olfa