Shop All Arts & Crafts
This Product is Discontinued
Olfa
Rotating Rotary Cutting Mat, 12 x 12 In (Discontinued)
Mfr # RM-12S
Zoro # G2595966
This Product is Discontinued
Key Features
- Width 12 in
- Length 12 in
- Color Green with Yellow Lines
- Type Square, Self-Healing
- Includes (1) Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # RM-12S
- Zoro # G2595966
- UPC # 091511300826
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Width | 12 in |
Length | 12 in |
Width (In.) | 12 |
Length (In.) | 12 |
Details
Item | Cutting Mat |
Color | Green with Yellow Lines |
Type | Square, Self-Healing |
Includes | (1) Mat |
Use With | Rotary Cutters |
Thickness | 1/16 in |
Graduations | cm, ft, in |
Graduation Degrees | 30 Degrees , 45 Degrees , 60 Degrees |
Graduation (Deg.) | 30, 45, 60 |
Characteristics | 360 Degrees Rotation |
Thickness (In.) | 0.06 |
Description
Cutting Mat, Square, Self-Healing, Length 12 in, Width 12 in, Thickness 1/16 in, Color Green with Yellow Lines, Graduation Degrees 30 Degrees , 45 Degrees , 60 Degrees , Graduations cm, ft, in, Use With Rotary Cutters, Includes (1) Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.