Shop All Arts & Crafts
Olfa
Rotary Cutting Mat, 18 x 24 In
Mfr # RM-SG
Zoro # G1273361
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Length 18 in
- Color One Side Green with Yellow Lines/Other Side Solid Green
- Thickness 1/16 in
- Graduations cm, ft, in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # RM-SG
- Zoro # G1273361
- UPC # 091511300123
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Width | 24 in |
Length | 18 in |
Width (In.) | 24 |
Length (In.) | 18 |
Grid Sizes | 1/8 in |
Details
Item | Cutting Mat |
Color | One Side Green with Yellow Lines/Other Side Solid Green |
Thickness | 1/16 in |
Graduations | cm, ft, in |
Characteristics | 1/8" Grid Markings, Medium Size |
Type | Double Sided, Self-Healing |
Use With | Rotary Cutters |
Includes | (1) Mat |
Thickness (In.) | 0.06 |
Graduation Degrees | 30 Degrees , 45 Degrees , 60 Degrees |
Graduation (Deg.) | 30, 45, 60 |
Description
Cutting Mat, Double Sided, Self-Healing, Length 18 in, Width 24 in, Thickness 1/16 in, Color One Side Green with Yellow Lines/Other Side Solid Green, Graduation Degrees 30 Degrees , 45 Degrees , 60 Degrees , Graduations cm, ft, in, Grid Sizes 1/8 in, Use With Rotary Cutters, Includes (1) Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- AVERY DENNISON TrueBlock-« White Shipping Labels, 4UP, Pk100 (8168)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- OLFA Rotating Rotary Cutting Mat, 17 x 17 In (RM-17S)
- HD HW04 W Dowel Rods 0.25 in. Diameter - Walnut (HW04 W)
- SAVOIR-FAIRE Savoir-Faire 1593741 Fabriano Studio Watercolor Hot Press Pad - 11 x 14 in. - 12 Sheets (1593741)
- CHARLES LEONARD Creative Arts by Charles Leonard Economy Washable School Glue, Gallon (46128)
- FADELESS Paper, Rl, Fadelss, 48""X50', Oe (PAC57105)
- SAX Liquid Washable Watercolor Paint, 8 Ounces, Yellow (1567839)
- CRAYOLA Washable Super Tips with Silly Scents, PK100 (BIN585050)
- Olfa